Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EM2564T-4

EM2564T-4

EM2564T-4 GENERAL PURPOSE AC MOTOR ; 200HP 1190RPM 3PH 60HZ 447T 18112M OPEN

AC Motor; General Purpose; 200HP; 447T Frame Size; 1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 48.12" Overall Length; 95.8% Efficiency Full Load

Part #

EM2564T-4

BDI #

127266

PRICE
$ 35,474.47 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
827.63
UNSPSC
26101112
EAN
0781568295878
Horse Power
200HP
Frame Size
447T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
279.4
Base
Yes
Efficiency Full Load
95.8
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM2564T-4
Weight / LBS
1909
Long Description
AC Motor; General Purpose; 200HP; 447T Frame Size; 1200 Sync RPM; 460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 48.12" Overall Length; 95.8% Efficiency Full Load
Overall Length
48.12 Inch | 1222.248 Millimeter
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter