Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EM4117T

EM3714T

EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1

AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.52" Overall Length; 92.4% Efficiency Full Load

Part #

EM3714T

BDI #

127387

PRICE
$ 2,246.30 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
73.39
UNSPSC
26101112
EAN
0781568139073
Horse Power
10HP
Frame Size
215T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
EM3714T
Weight / LBS
158
Long Description
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.52" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Overall Length
20.52 Inch | 521.208 Millimeter