Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EMM3711

EMM3711

EMM3711 IEC FRAME MOTOR ; 7.5KW 230/460 3PH 60HZ D132S TEFC

AC Motor; General Purpose; 10HP; D132S Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1.497" Shaft Diameter; 5.2" Base to Center of Shaft; 17.66" Overall Length; 90.2% Efficiency Full Load

Part #

EMM3711

BDI #

127667

PRICE
$ 2,566.60 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
53.968
UNSPSC
26101112
EAN
0781568524107
Horse Power
10HP
Frame Size
D132S
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
90.2
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
119
Long Description
AC Motor; General Purpose; 10HP; D132S Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1.497" Shaft Diameter; 5.2" Base to Center of Shaft; 17.66" Overall Length; 90.2% Efficiency Full Load
Base to Center of Shaft
5.2 Inch | 132.08 Millimeter
Shaft Diameter
1.497 Inch | 38.024 Millimeter
Overall Length
17.66 Inch | 448.564 Millimeter