Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AA-2112-3

EP-071014

EP-071014 PLAIN BEARING ; 0.4395"X0.628"X7/8" PWDR MTL BRNZ

Sleeve Bearing; 7/16" Nominal Bore; 5/8" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

201116

BDI #

523527

PRICE
$ 1.63 / each

QTY

INVENTORY:
3
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
UNSPSC
31171515
EAN
0846802031053
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-071014
Manufacturer Internal Number
201116
Long Description
Sleeve Bearing; 7/16" Nominal Bore; 5/8" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
0.628 Inch | 15.951 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.44 Inch | 11.176 Millimeter