Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B-1822-24

EP-323632

EP-323632 PLAIN BEARING ; 2.004"X2.255"X2" PWDR MTL BRNZ

Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

201506

BDI #

523903

PRICE
$ 17.55 / each

QTY

Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171515
EAN
0846802034955
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-323632
Manufacturer Internal Number
201506
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
2.255 Inch | 57.277 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
2.004 Inch | 50.902 Millimeter