Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EP060814

EP060814

EP060814 PLAIN SLEEVE BEARING ; 3/8"ID X 1/2"OD X 7/8"LG BRONZE

Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

EP060814

BDI #

17053875

PRICE
$ 1.13 / each

QTY

INVENTORY:
385
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
31171515
EAN
0717905074158
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905074158
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Outside Diameter
0.503 Inch | 12.776 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter