Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DPEP121508

EP081408

EP081408 SLEEVE BEARING ; 1/2"ID X 7/8"OD X 1/2"L SAE 841 BRONZE

Sleeve Bearing; 1/2" Nominal Bore; 7/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

EP081408

BDI #

17053952

PRICE
$ 2.74 / each

QTY

INVENTORY:
5
Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31171515
EAN
0717905074875
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905074875
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 7/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
0.502 Inch | 12.751 Millimeter
Outside Diameter
0.879 Inch | 22.327 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter