Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DPEP121508

EP162048

EP162048 SLEEVE BEARING ; 1" ID X 1-1/4" OD X 3" LG SAE 841 BRONZE

Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

EP162048

BDI #

17054124

PRICE
$ 11.40 / each

QTY

Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
UNSPSC
31171515
EAN
0717905076572
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905076572
Long Description
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
1.003 Inch | 25.476 Millimeter
Outside Diameter
1.254 Inch | 31.852 Millimeter