Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ECOP081124

EP283248

EP283248 SLEEVE BEARING ; 1-3/4"ID X 2"OD X 3"L SAE 841 BRONZE

Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

EP283248

BDI #

17054276

PRICE
$ 18.72 / each

QTY

Manufacturer Name
BUNTING BEARING CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.242
UNSPSC
31171515
EAN
0717905078132
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905078132
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
1.754 Inch | 44.552 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
2.005 Inch | 50.927 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter