Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EPB22423H

EPB22423H

EPB22423H PILLOW BLOCK ROLLER BEARING ; 1-7/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-3/4" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

10429843

BDI #

572797

PRICE
$ 405.94 / each
$ 558.27 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.821
UNSPSC
31171511
EAN
0662327024864
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22423HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
EPB22423H
Manufacturer Internal Number
5802486
Weight / LBS
8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 4-3/4" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Bolt Spacing Minimum
4.75 Inch | 120.65Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter