Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ER12K

ER12K

ER12K INSERT BALL BEARING ; 1.85" OD X 0.75" ID X 0.624" W

Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

10418077

BDI #

19272186

PRICE
$ 81.72 / each
$ 95.51 / each

QTY

INVENTORY:
19
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
31171536
EAN
0662864003902
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER12K
Manufacturer Internal Number
5801500
Weight / LBS
0.54
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Concentric Collar; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outer Race Width
0.625 Inch | 15.875 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter