Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ER22

ER22

ER22 INSERT BEARING ; 1-3/8" BORE IR WID 15/16" OR WID

Insert Bearing; 1-3/8" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.693" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

ER22

BDI #

18151841

PRICE
$ 22.27 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.62
UNSPSC
31171536
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Manufacturer Item Number
ER 22
Weight / LBS
1.367
Long Description
Insert Bearing; 1-3/8" Bore; Wide Inner Ring; 15/16" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.693" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Outer Race Width
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter