Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ER16

ER28

ER28 INSERT BEARING ; 1.75IN BORE SET SCREW

Insert Bearing; 1-3/4" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1.929" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

ER28

BDI #

21488813

PRICE
$ 31.84 / each

QTY

INVENTORY:
1044
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31171536
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Manufacturer Item Number
ER 28
Weight / LBS
2.293
Long Description
Insert Bearing; 1-3/4" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Set Screw; Ball Bearing; 1.929" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.929 Inch | 48.997 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter