Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ERX-16 XLO

ERX-16 XLO

ERX-16 XLO INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring

Part #

705024

BDI #

333564

PRICE
$ 82.43 / each
$ 128.76 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
31171536
EAN
0662461259108
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Extra Low Drag | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-16 XLO
Manufacturer Internal Number
705024
Weight / LBS
0.68
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter