Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EVS1-02-FG-S-3ZRM0-Q

EVS1-02-FG-S-3ZRM0-Q

EVS1-02-FG-S-3ZRM0-Q VALVE, ISO DBL SOL (SMARTCATALOG)

Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum

Part #

EVS1-02-FG-S-3ZRM0-Q

BDI #

25546005

PRICE
$ 128.28 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
120.0
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.5 Cv Factor | Air - Inert Gas Fluid | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.39681
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 23 To 140 Deg F; Rubber Seal; Aluminum
Overall Width
0.741 Inch | 18.822 Millimeter
Overall Height
2.028 Inch | 51.5 Millimeter
Overall Length
4.016 Inch | 102 Millimeter