Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TT-703 BRONZ ALÁTÉT

EW-122202

EW-122202 THRUST WASHER BEARING ; 0.752"X1.379"X1/8" PWDR MTL BRNZ

Thrust Washer; 3/4" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

202415

BDI #

524087

PRICE
$ 3.49 / each

QTY

INVENTORY:
111
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171515
EAN
0846802036898
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EW-122202
Manufacturer Internal Number
202415
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-3/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.379 Inch | 35.025 Millimeter
Nominal Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Bore
0.752 Inch | 19.101 Millimeter