Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

EZM-1009

EZM-1009

EZM-1009 END BEARING SUPPORT ; EZZE-MOUNT UNIVERSAL DBL

End Support Block; Rectangular Housing; 0.354" Bore; 2-3/4" Housing/Block Length; 1.8" Overall Width; 2" Overall Height; 1" Base to Center of Shaft; 0.34" Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

EZM-1009

BDI #

22854029

PRICE
$ 435.01 / each

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
26111500
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Inch
Other Features
Angular Contact | Universal Mount
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
EZM-1009
Weight / LBS
1.76
Long Description
End Support Block; Rectangular Housing; 0.354" Bore; 2-3/4" Housing/Block Length; 1.8" Overall Width; 2" Overall Height; 1" Base to Center of Shaft; 0.34" Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
2.75 Inch | 69.85 Millimeter
Overall Height
2 Inch | 50.8 Millimeter
Bore
0.354 Inch | 9 Millimeter
Overall Width
1.8 Inch | 45.72 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Base to Center of Shaft
1 Inch | 25.4 Millimeter