Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F039020.AWNV01

F039020.AWNV01

F039020.AWNV01 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter

Part #

F039020.AWNV01-

BDI #

24186766

PRICE
$ 1,711.73 / each

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
15.822
UNSPSC
26111537
EAN
0766234501453
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
No
Input Rating value plus um
1.15HP
Housing Material And Finish
Stainless Steel
Output Torque
706In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 85 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Overall Length
9.49 Inch | 241.046 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Height
6.7 Inch | 170.18 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter