Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F03905.0ABEV03

F03905.0ABEV03

F03905.0ABEV03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter

Part #

F03905.0ABEV03-

BDI #

24189223

PRICE
$ 2,036.94 / each

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
16.819
UNSPSC
26111537
EAN
0766234513333
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
Yes
Input Rating value plus um
2.53HP
Housing Material And Finish
Stainless Steel
Output Torque
429In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 92 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Overall Length
9.86 Inch | 250.444 Millimeter
Base to Center of Input Shaft
4.04 Inch | 102.616 Millimeter
Output Bore
0.625 Inch | 15.875 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Height
7.29 Inch | 185.166 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter