Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F131 ; 056C17F5358

F131 ; 056C17F5358

F131 ; 056C17F5358 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TEFC 56C 1/60/115/208-230V

AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 55% Efficiency Full Load

Part #

F131

BDI #

22326212

PRICE
$ 711.10 / each
$ 928.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.872
UNSPSC
26101112
EAN
0722856049339
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
55
Inch - Metric
Inch
Other Features
Current Rating 6.6/3.1 To 3.3 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17F5358
Weight / LBS
24
Long Description
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 55% Efficiency Full Load
Overall Length
6.56 Inch | 166.624 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter