Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F134 ; 056C17F5914

F134 ; 056C17F5914

F134 ; 056C17F5914 FARM DUTY AC MOTOR ; 1HP 1725RPM TEFC 56C 1/60/115/208-230V

AC Motor; 1HP; 56C Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 72% Efficiency Full Load

Part #

F134

BDI #

22326216

PRICE
$ 991.56 / each
$ 1,294.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.855
UNSPSC
26101112
EAN
0722856049360
Horse Power
1HP
Frame Size
56C
Hertz
60
Sync RPM
1725/1425
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
72
Inch - Metric
Inch
Other Features
Current Rating 13.4/6.8 To 6.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056C17F5914
Weight / LBS
35
Long Description
AC Motor; 1HP; 56C Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 72% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.56 Inch | 192.024 Millimeter