Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F135 ; 056B17F5584

F135 ; 056B17F5584

F135 ; 056B17F5584 FARM DUTY AC MOTOR ; 1-1/2HP 1725 TEFC 56HC 1PH 115/208-230V

AC Motor; 1-1/2HP; 56HC Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 80% Efficiency Full Load

Part #

F135

BDI #

22326026

PRICE
$ 1,191.55 / each
$ 1,555.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.573
UNSPSC
26100000
EAN
0722856003300
Horse Power
1-1/2HP
Frame Size
56HC
Hertz
60
Sync RPM
1725/1425
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B17F5584
Weight / LBS
41
Long Description
AC Motor; 1-1/2HP; 56HC Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.56 Inch | 217.424 Millimeter