Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F14MX200S20-F

F14MX200S20-F

F14MX200S20-F SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 20MMW BORE F BUSHING

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 200 Teeth; 1.36MM Face Width; Bushed; 34.98MM Outside Diameter; 35.086MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore

Part #

F14MX200S20-F

BDI #

21976102

PRICE
$ 2,183.89 / each
$ 4,645.41 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
53.968
UNSPSC
26111812
EAN
0697950724232
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
119
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 200 Teeth; 1.36MM Face Width; Bushed; 34.98MM Outside Diameter; 35.086MM Pitch Diameter; Yes Keyway; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.377 Inch | 34.98 Millimeter
Pitch Diameter
1.381 Inch | 35.086 Millimeter
Face Width
0.054 Inch | 1.36 Millimeter