Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F14MX200S37-E

F14MX200S37-E

F14MX200S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.08"PD 37MMW BORE E BUSHING

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 2.03MM Face Width; Bushed; 34.98MM Outside Diameter; 35.086MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore

Part #

F14MX200S37-E

BDI #

21976106

PRICE
$ 2,664.35 / each
$ 5,667.38 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
58.957
UNSPSC
26111812
EAN
0697950724218
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
130
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 200 Teeth; 2.03MM Face Width; Bushed; 34.98MM Outside Diameter; 35.086MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
1.377 Inch | 34.98 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.381 Inch | 35.086 Millimeter
Face Width
0.08 Inch | 2.03 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter