Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F14MX224S37-E

F14MX224S37-E

F14MX224S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 224T 39.30"PD 37MMW BORE E BUSHING

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 224 Teeth; 2.03MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore

Part #

F14MX224S37-E

BDI #

21976112

PRICE
$ 3,422.55 / each
$ 7,280.18 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
80.272
UNSPSC
26111812
EAN
0697950724188
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
177
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 224 Teeth; 2.03MM Face Width; Bushed; 39.19MM Outside Diameter; 39.3MM Pitch Diameter; Yes Keyway; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Pitch Diameter
1.547 Inch | 39.3 Millimeter
Outside Diameter
1.543 Inch | 39.19 Millimeter
Face Width
0.08 Inch | 2.03 Millimeter