Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F14MX31S20-SK

F14MX31S20-SK

F14MX31S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 31T 5.43"PD 20MMW BORE SK BUSHING

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 31 Teeth; 1.04MM Face Width; Bushed; 5.329MM Outside Diameter; 5.439MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore

Part #

F14MX31S20-SK

BDI #

21976126

PRICE
$ 238.76 / each
$ 507.89 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.494
UNSPSC
26111812
EAN
0697950724096
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.5
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 31 Teeth; 1.04MM Face Width; Bushed; 5.329MM Outside Diameter; 5.439MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Outside Diameter
0.21 Inch | 5.329 Millimeter
Face Width
0.041 Inch | 1.04 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter
0.214 Inch | 5.439 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.241 Inch | 6.114 Millimeter