Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F4B-SCM-211

F4B-SCM-300 ,NR: 126197

F4B-SCM-300; 126197 FLANGED BLK BRG

Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

126197

BDI #

259164

PRICE
$ 618.09 / each
$ 884.00 / each

QTY

INVENTORY:
47
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.97
UNSPSC
31171501
EAN
0782475116058
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-300
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SCM-300
Manufacturer Internal Number
126197
Weight / LBS
21.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Length Thru Bore
2.344 Inch | 59.538 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter