Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F715-10-B5-H

F715-10-B5-H

F715-10-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

51901

BDI #

171414

PRICE
$ 966.43 / each
$ 1,037.00 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.756
UNSPSC
26111537
EAN
0781711519011
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
1.2HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
343In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F715-10-B5-H
Manufacturer Internal Number
51901
Weight / LBS
18
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Center Distance
1.54 Inch | 39.116 Millimeter
Overall Length
7.065 Inch | 179.451 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Overall Height
6.76 Inch | 171.704 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter