F80C95 3-7/16 3/4 KW/2SS
F80C95 3-7/16 3/4 KW/2SS SPROCKET ; STOCK BORE SPROCKET STL 1IN PITCH
Roller Chain Sprocket; 3-7/16" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; No Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
F80C95 3-7/16 3/4 KW/2SS
BDI #
21445556
PRICE
INVENTORY: