Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

F842B-56K-B5-M1

F842B-56K-B5-M1

F842B-56K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE

Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 970In-Lbs Output Torque

Part #

F00775

BDI #

180564

PRICE
$ 1,372.94 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.2
UNSPSC
26111538
EAN
0884107027555
Tradename
0
Reducer Type
Inline
Nominal Ratio
55:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
31.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
0.71HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
31
Output Torque value plus um
970In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842B-56K-B5
Manufacturer Internal Number
F00775
Weight / LBS
29
Long Description
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 970In-Lbs Output Torque
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Height
6.99 Inch | 177.546 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter