Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FB-SCFS-104-SHFS

FB-SCFS-104-SHFS

FB-SCFS-104-SHFS FLANGE BRKT BALL BRG ; 1-1/4" BORE STAINLESS STEEL HOUSING

Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1.3" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal

Part #

137537

BDI #

22800714

PRICE
$ 474.09 / each
$ 664.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31171501
EAN
0781568905562
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SC-104
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Standard Housing
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137537
Weight / LBS
2.9
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1.3" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter