Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FC-E-104R

FC-E-104R

FC-E-104R FLANGE BLK RLR BRG 023121 ; 1-1/4" BORE 4.1" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.92" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal

Part #

023121

BDI #

240722

PRICE
$ 485.01 / each
$ 656.00 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.232
UNSPSC
31171501
EAN
0782475696772
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Optional E-Tect Seal
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-E-104R TYPE E-XTRA
Manufacturer Internal Number
023121
Weight / LBS
5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.1" Bolt Circle Diameter; 2.92" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Cartridge Pilot Diameter
3.375 Inch | 85.725 Millimeter
Cartridge Pilot Depth
0.75 Inch | 19.05 Millimeter
Bolt Spacing
2.92 Inch | 74.168 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
4.1 Inch | 105 Millimeter