Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FCB22447H

FCB22428H

FCB22428H FLANGED CART ROLLER BEARING ; 1-3/4" BORE 5.1" BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

10406050

BDI #

573777

PRICE
$ 644.52 / each
$ 886.39 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.082
UNSPSC
31171501
EAN
0662327027322
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
B22428HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FCB22428H
Manufacturer Internal Number
5802732
Weight / LBS
9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter