Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FCR51-3/4

FCR51-3/4

FCR51-3/4 FLOW CONTROL VALVE

Flow Control Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; Hydraulic; Adjustable Spring; 3000 PSICast Iron

Part #

FCR51-3/4

BDI #

17016029

PRICE
$ 176.28 / each

QTY

Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
40141609
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Adjustable Spring
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Adjustable Ball Spring Relief | Standard Flow Control
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.brand-hyd.com
Manufacturer Item Number
FCR51-3/4
Weight / LBS
7.75
Long Description
Flow Control Valve; 3/4" FNPT Port; 3 Port | 3 Way; 2 Position; Hydraulic; Adjustable Spring; 3000 PSICast Iron
Overall Height
4.58 Inch | 116.332 Millimeter
Overall Length
5.99 Inch | 152.146 Millimeter