Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FDL3514TM

FDL3504M

FDL3504M FRAME DUTY AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1 N

AC Motor; Farm Duty; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 68% Efficiency Full Load

Part #

FDL3504M

BDI #

127775

PRICE
$ 908.92 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
12.68
UNSPSC
26101103
EAN
0781568121856
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
68
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
FDL3504M
Weight / LBS
28
Long Description
AC Motor; Farm Duty; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.97" Overall Length; 68% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.97 Inch | 304.038 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter