Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFTR-1.50

FFTR-1.50

FFTR-1.50 TRACK ROLLER ASSY ; STUD 1.55"RLR DIA X 1.13" RLR WD FLAT

Cam Follower Bearing; 1-1/2" Roller Diameter; 1.13" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FFTR-1.50

BDI #

21519809

PRICE
$ 132.82 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.358
UNSPSC
31171530
EAN
0841946102300
Roller Surface Profile
Flat With Double Flange
Profile
Stud Type
Thread Size
5/8-18
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.81
Long Description
Cam Follower Bearing; 1-1/2" Roller Diameter; 1.13" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.13 Inch | 28.702 Millimeter
Stud Diameter
0.625 Inch | 15.875 Millimeter
Roller Diameter
1.5 Inch | 38.1 Millimeter