Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFTRE-2.00-SS

FFTRE-2.00-SS

FFTRE-2.00-SS TRACK ROLLER ; DOUBLE FLANGED TYPE ECCENTRIC SS

Cam Follower Bearing; 2" Roller Diameter; 1.63" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FFTRE-2.00-SS

BDI #

22970526

PRICE
$ 482.26 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.039
UNSPSC
31171530
EAN
0841946132192
Roller Surface Profile
Flat With Double Flange
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
2.29
Long Description
Cam Follower Bearing; 2" Roller Diameter; 1.63" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2 Inch | 50.8 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter
Roller Width
1.63 Inch | 41.402 Millimeter