Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FL10

FL10

FL10 LINEAR PLAIN BEARING ; 15.875MM BORE 28.575MM OD 38.1MM LEN

5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning

Part #

FL10

BDI #

21453547

PRICE
$ 35.81 / each

QTY

INVENTORY:
5
Manufacturer Name
PACIFIC BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171506
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
Manufacturer Item Number
FL10
Weight / LBS
0.091
Long Description
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Length
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter