Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FMLWL 24 840

FMLWL 24 840 WRAP LIGHT FIXTURE ; 2FT LED NARROW 120V 20W

Integrated LED (light emitting diode) wraparound fixture. Integrated LED system with no bulbs required so there are no bulbs to replace. Mounts flush for wall or ceiling applications. Features impact resistant, prismatic acrylic lens. Ideal replacement for traditional fluorescent T8 or T12 wraparound fixtures. Ideal for use in closets, hallways, corridors, bedrooms, offices, utility work areas, and more. Start temperature: 9 Deg (degrees) Fahrenheit/-18 Deg Celsius. 4000 kelvin color temperature, 50,000 hours rated life. Damp location rated.

Part #

FMLWL 24 840

BDI #

25243423

QTY

Manufacturer Name
LITHONIA LIGHTING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39120000
Long Description
Integrated LED (light emitting diode) wraparound fixture. Integrated LED system with no bulbs required so there are no bulbs to replace. Mounts flush for wall or ceiling applications. Features impact resistant, prismatic acrylic lens. Ideal replacement for traditional fluorescent T8 or T12 wraparound fixtures. Ideal for use in closets, hallways, corridors, bedrooms, offices, utility work areas, and more. Start temperature: 9 Deg (degrees) Fahrenheit/-18 Deg Celsius. 4000 kelvin color temperature, 50,000 hours rated life. Damp location rated.