Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FNYBUPB20ALLS

FNYBUPB16

FNYBUPB16 PILLOW BLOCK BEARING ; 1" BORE FLUORONYLINER SELF-ALIGNING

1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; FNYBU-16; 2 Seals; Non-Adjustable; No Self Aligning

Part #

FNYBUPB16

BDI #

853812

PRICE
$ 155.43 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
31171511
EAN
0662486202233
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-16
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | No.10 Bolt
Category - BDI
Pillow Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUPB16
Weight / LBS
2.4
Long Description
1" Bore; 1-3/16" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 2-1/2" Length Thru Bore; 0.22" Mounting Hole Diam; Yes Relubricatable; FNYBU-16; 2 Seals; Non-Adjustable; No Self Aligning
Bore
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Base to Center Height
1.187 Inch | 30.15 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter