Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FRHD 900 4.4385IN 1X1/2IN KW

FRHD 900 4.4385IN 1X1/2IN KW

FRHD 900 4.4385IN 1X1/2IN KW

FRHD 900 4.4385" 1X1/2" KW ; FREEWHEEL LOW SPEED BACKSTOP

Low Speed Backstop; 4-7/16" Size; 1" X 1/2" Keyway; 18500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 54" Length; 12" Height; 9.38" Width

Part #

4821-170225-M01106

BDI #

25187163

PRICE
$ 21,293.26 / each

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
217.44
UNSPSC
26111905
Harmonized Tariff Code
8483.60.40.40
Noun
Backstop
Keyword String
Low Speed
Manufacturer URL
https://www.ringspann.com
Weight / LBS
480
Product Detail
Low Speed Backstop
Product Specification
4-7/16" Size; 1" X 1/2" Keyway; 18500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 54" Length; 12" Height; 9.38" Width
Long Description
Low Speed Backstop; 4-7/16" Size; 1" X 1/2" Keyway; 18500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 54" Length; 12" Height; 9.38" Width