Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FSAF 22515

FSAF 22515

FSAF 22515 PILLOW BLK BRG ; 2-7/16" BORE 3-1/4" BASE-CTR HGT 4 HOLE

Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

FSAF 22515

BDI #

1266134

PRICE
$ 929.36 / each
$ 1,121.87 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.5
UNSPSC
31171511
EAN
7316576663369
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22215 EK
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSAF 22515
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-5/8" Minimum Bolt Spacing; 9-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Bolt Spacing Minimum
8.625 Inch | 219.075Millimeter