Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FSAF22520-307

FSAF22520-307

FSAF22520-307 PILLOW BLOCK ASSEMBLY ; SPLIT

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

2101012844

BDI #

19419468

PRICE
$ 1,572.35 / each
$ 1,633.86 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
30.391
UNSPSC
31171511
EAN
0800675291181
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22220K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Silver Series | Steel Cage
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 4-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
11.625 Inch | 295.275Millimeter
Bolt Spacing Maximum
13.125 Inch | 333.375Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Nominal Bolt Center to Center
12.3 Inch | 312.4 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter