Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FSB-001 EL 90V 3/16

FSB-015 EL 24V 3/8

FSB-015 EL BRAKE 24V 3/8

Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in

Part #

026403

BDI #

241325

QTY

Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0782475512225
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15Lb-in
Product Type
Friction Disc
Motion Type
Decelerate | Holding
Actuation/Return
Coil
Product Series
FSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
65.1Ohm
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Fail Safe | Non-Asbestos | Non-Lead Friction Material
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
Manufacturer Item Number
FSB-015 EL BRAKE 24V 3/8
Manufacturer Internal Number
026403
Weight / LBS
1
Long Description
Brake; Electrical Activation; Straight | Finished Bore; 3/8" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 15Lb-in
Bore
0.375 Inch | 9.525 Millimeter