Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FTR-1.75-CSO

FTR-1.75-CSO

FTR-1.75-CSO TRACK ROLLER ASSEMBLY ; 1.75" RLR DIAX0.75" BRX1.13" W FLNG STD

Cam Follower Bearing; 1-3/4" Roller Diameter; 1.13" Roller Width; Flat With Flange Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FTR-1.75-CSO

BDI #

24859400

PRICE
$ 67.00 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171530
EAN
0841946141118
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.97
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1.13" Roller Width; Flat With Flange Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.13 Inch | 28.702 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter