Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FTR-5.00-CSO

FTR-5.00-CSO

FTR-5.00-CSO TRACK ROLLER ASSEMBLY ; 5" RLR DIAX2" BOREX2.94" W FLANGED STD

Cam Follower Bearing; 5" Roller Diameter; 2.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FTR-5.00-CSO

BDI #

24859436

PRICE
$ 644.58 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
9.172
UNSPSC
31171530
EAN
0841946141217
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
20.22
Long Description
Cam Follower Bearing; 5" Roller Diameter; 2.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
5 Inch | 127 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter
Roller Width
2.94 Inch | 74.676 Millimeter