Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FTRY-7.00-CSO

FTRY-7.00-CSO

FTRY-7.00-CSO TRACK ROLLER ASSEMBLY ; 7" RLR DIA FLANGED YOKE

Cam Follower Bearing; 2-3/4" Bore; 7" Roller Diameter; 3-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

FTRY-7.00-CSO

BDI #

24859546

PRICE
$ 1,297.69 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.529
UNSPSC
31171530
EAN
0841946141507
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1020RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
32.03
Long Description
Cam Follower Bearing; 2-3/4" Bore; 7" Roller Diameter; 3-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
2.75 Inch | 69.85 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
3.75 Inch | 95.25 Millimeter