Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FWA738-300E-B5-G

FWA738-300E-B5-G

FWA738-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; FWA700 Series; 5/8" Input Shaft Diameter

Part #

52382

BDI #

171736

PRICE
$ 4,961.90 / each
$ 5,324.20 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
45.405
UNSPSC
26111537
EAN
0781711523827
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
FWA700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.84HP
Housing Material And Finish
Gray Cast Iron
Output Torque
5800In-Lbs
Fan Cooling
No
Other Features
Double Reduction | End Cap
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
52382
Weight / LBS
142.1
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; FWA700 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Overall Width
15.58 Inch | 395.732 Millimeter
Base to Center of Output Shaft
6.56 Inch | 166.624 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Overall Height
10.44 Inch | 265.176 Millimeter