Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FWC721-600-B5-J

FWC721-600-B5-J

FWC721-600-B5-J WORM SPEED REDUCER ; NON RETURNABLE SOLID SHAFT DOUBLEUCTION

Speed Reducer; Right Angle; 600:1 Ratio; 56C; Right C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter

Part #

19227

BDI #

164584

PRICE
$ 2,278.07 / each
$ 2,444.40 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.921
UNSPSC
26111537
EAN
0781711192276
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
56C
Input Type
Right C-Face Quill
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.13HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1025In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC721-600-B5-J
Manufacturer Internal Number
19227
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; 56C; Right C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
7.29 Inch | 185.166 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Height
8.28 Inch | 210.312 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter