Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G-1400

G-1400

G-1400 TIMING BELT

Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Kevlar Tensile Material; Rubber Outer Material

Part #

G-1400

BDI #

646826

PRICE
$ 1,024.51 / each

QTY

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
EAN
0640965276456
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
G
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Green
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
G1400
Weight / LBS
0.96
Long Description
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.067 Inch | 52.5 Millimeter
Belt Pitch Length
55.118 Inch | 1400 Millimeter